Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0012, Carbide, 0.18mm Flute
Mfr # 8589003
Zoro # G1788389
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.03 mm
- Size 0.03mm
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 8589003
- Zoro # G1788389
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.03 mm |
Size | 0.03mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 0.18 mm |
Maximum Drilling Depth | 0.18 mm |
Depth:Dia. Ratio | 5xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Drill Length Class | Micro Length |
Shank Length | 37.82 mm |
Description
Micro Drill Bit, Drill Bit Size 0.03 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Adapter Set Fsc Start (35222952040)
- WIHA Ratchet End Sleeve Crimper (43612)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- JACOBS 643 Drill Sleeve Outside 4MT/Inside 3MT (30425DN)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- OSG Micro Drill, 0.0209, Carbide, 3.00mm Flute (3300053)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- Osg Micro Size Drill Bits