Shop All Micro Size Drill Bits
Osg
Micro Drill, 0.0008, Carbide, 0.22mm Flute
Mfr # 8589152
Zoro # G1788249
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.02 mm
- Size 0.02mm
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 8589152
- Zoro # G1788249
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.02 mm |
Size | 0.02mm |
Shank Dia. | 1/8 in |
Overall Length | 38.00 mm |
Flute Length | 0.22 mm |
Maximum Drilling Depth | 0.22 mm |
Depth:Dia. Ratio | 10xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.003mm |
Shank Length | 37.78 mm |
Description
Micro Drill Bit, Drill Bit Size 0.02 mm, Drill Bit Point Angle 120 Degrees , Conventional Point, Carbide, SS-Coated, +0.000mm/-0.003mm, Spiral, 30 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 6 mm L.105 mm (40080606)
- AMPG Dial Indicator Angle Attachment, Steel (Z9640)
- DRILL AMERICA 16.00mm HSS Straight Shank Chucking Reamer (DWRR16.0MM)
- ZORO SELECT Beaker Tongs For 50 to 1500 mL Beakers (5ZPV3)
- OSG Micro Drill, 0.05, Carbide, 15.60mm Flute (8577127)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- OSG Micro Drill, 0.0366, Carbide, 5.50mm Flute (3300093)
- OSG Micro Drill, 0.061, Carbide, 18.60mm Flute (8577155)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- OSG Micro Drill, 0.0319, Carbide, 10.20mm Flute (8577081)
- MICRO 100 1/8" Carbide 118 Deg. Jobber Length Drill Bit (DR-125-2)
- Osg Micro Size Drill Bits