Shop All Tap Extractors
Osg
Jobber Drill, Carbide, 4mm, 45mm L
Mfr # 87704
Zoro # G1794138
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 87704
- Zoro # G1794138
- Country of Origin Japan
- Category Tap Extractors
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 45.00 mm |
Flute Length | 20.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 25.00 mm |
Description
Tap Extractor, Drill Bit Size 4.00 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Drill Bit Grouping Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET 17mm, 19mm, 21mm Size, Deep Socket, Black Phosphate (49-66-7025)
- HTI Metal Blades # 9 - Usa (100/Sleeve) (MB100)
- CEMENTEX 7 Magnetic Tip SD w/5 Bits (MTS-7)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- OSG Jobber Drill, Carbide, 2mm to 6mm (87700)
- OSG Jobber Drill, Carbide, 8mm, 80mm L (87708)
- OSG Jobber Drill, Carbide, 3mm, 40mm L (87703)
- OSG Jobber Drill, Carbide, 5mm, 50mm L (87705)
- OSG Jobber Drill, Carbide, 10mm, 100mm L (87710)
- WALTON TOOLS 5/16" (8Mm) 4 Flute Tap Extractor (10314)
- Osg Tap Extractors