Shop All Tap Extractors
Osg
Jobber Drill, Carbide, 3mm, 40mm L
Mfr # 87703
Zoro # G1794147
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 87703
- Zoro # G1794147
- Country of Origin Japan
- Category Tap Extractors
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 40.00 mm |
Flute Length | 15.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 25.00 mm |
Description
Tap Extractor, Drill Bit Size 3.00 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Drill Bit Grouping Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTC NTC NTC0028 Slip On Adapter with Lock Screw; 0.75 x 16 in. (NTC0028)
- WESTWARD Combination Wrench, 1-3/8", SAE, 12 pt. (54RZ37)
- WESTWARD Combination Wrench, 1-3/4", SAE, Satin (54RY97)
- ILC Replacement for Dremel 8100 Battery (8100 BATTERY DREMEL)
- OSG Jobber Drill, Carbide, 10mm, 100mm L (87710)
- OSG Jobber Drill, Carbide, 5mm, 50mm L (87705)
- OSG Jobber Drill, Carbide, 8mm, 80mm L (87708)
- OSG Jobber Drill, Carbide, 4mm, 45mm L (87704)
- OSG Jobber Drill, Carbide, 2mm to 6mm (87700)
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- WALTON TOOLS 5/16" (8Mm) 4 Flute Tap Extractor (10314)
- Osg Tap Extractors