Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, W, Carbide
Mfr # HP255-3858
Zoro # G1780926
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3860
Product Information
- Brand Osg
- MFR # HP255-3858
- Zoro # G1780926
- Country of Origin India
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | W |
Shank Dia. | 10 mm |
Overall Length | 103.00 mm |
Flute Length | 61.00 mm |
Maximum Drilling Depth | 61 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 42.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.006/+0.021 mm |
Description
Jobber Length Drill Bit, Drill Bit Size W, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3860, Letter, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Pneumatic Bit, Strght Punch, .498 Shank Tu (AJXA963-18)
- STANLEY 2-Ended Hook Blade, 3-2/5In W, PK100 (11-961A)
- WOODOWL Standard Spurred Auger 13" x 1-1/8" #4 (04014)
- CRAWFORD PRODUCTS Dura Flip Up Multi Hook, MN (STFTH3P)
- OSG Jobber Drill Bit, 3.50mm, Carbide (HP255-1378)
- OSG Jobber Drill Bit, 11.80mm, HSS-E (62618)
- OSG 3-3/16" Cobalt 130 Deg. Jobber Length Drill Bit (15140605)
- OSG Jobber Bit, 4.00mm, High Speed Steel (62540)
- OSG 17/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15265605)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0938)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 9/64 (C70008)
- Osg Jobber Length Drill Bits