Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, P, Carbide
Mfr # 200-3230
Zoro # G1775691
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.323
Product Information
- Brand Osg
- MFR # 200-3230
- Zoro # G1775691
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | P |
Shank Dia. | P |
Overall Length | 2 15/16 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 62.90mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 11.70mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size P, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.323, Letter, 4 Facet Point Drill Bit Point Type, Flute Length 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 12 inch, Black W/White Standard & Metric Markings (00331)
- MITUTOYO Digimatic Caliper 12In. W/Od And Id Car (500-168-30)
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- DRILL AMERICA 3/4"-14 NPT Carbon Steel Hex Pipe Die (DWTHXNPT34)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG Jobber Drill Bit, 7/16 in., Carbide (200-4375)
- OSG Jobber Drill Bit, #31, Carbide (200-1200)
- OSG Jobber Drill Bit, 7.00mm, Carbide (200-2756)
- OSG #50 Carbide 140 Deg. Jobber Length Drill Bit (200-0700)
- OSG Jobber Drill Bit, N, Carbide (200-3020)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute (5441084)
- Osg Drill Bits