Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 9.25mm, HSS-E
Mfr # 859792511
Zoro # G1748120
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.25 mm
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Osg
- MFR # 859792511
- Zoro # G1748120
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.25 mm |
Shank Dia. | 10.00 mm |
Overall Length | 131.00 mm |
Flute Length | 81.00 mm |
Maximum Drilling Depth | 81.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 50.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 9.25 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.3642, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/64 (C23833)
- HUSQVARNA PHCS M5 X .8 X 16 (724132955)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/16" (54PP13)
- ROTHENBERGER Ratchet Pipe Threader, NPT Thread Type (70905)
- OSG #16 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP245-1772)
- OSG Jobber Drill Bit, 1/4 in., HSS-E (859763511)
- OSG Jobber Drill Bit, 13/16 in., HSS - Co (17812508)
- OSG #13 HSS Black/Gold 120 Deg. Jobber Length Drill Bit (8594047)
- OSG #21 Cobalt 130 Deg. Jobber Length Drill Bit (15159005)
- OSG 26.00mm HSS Black/Gold 120 Deg. Jobber Length Drill Bit (62760)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-V (C22746)
- Osg Drill Bits