Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 8.00mm, Carbide
Mfr # 200-3150
Zoro # G1775719
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.00 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 200-3150
- Zoro # G1775719
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 71.00 mm |
Flute Length | 41.00 mm |
Maximum Drilling Depth | 41.30mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 30.10mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 8.00 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.315, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 41.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (67H18)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.95114AE)
- GREY PNEUMATIC 1/2" Drive SAE, 22 pcs (82622)
- PERFORMANCE TOOL 9Pc. Axle Nut Socket Set (W89318)
- OSG Jobber Drill Bit, 5.00mm, Carbide (200-1968)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- OSG Jobber Drill Bit, F, Carbide (200-2570)
- OSG Jobber Drill Bit, #46, Carbide (200-0810)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG Jobber Drill Bit, 25/64 in., Carbide (200-3906)
- ZORO SELECT Straight Flute Drill, Size 1/8, Bright (470-101250)
- Osg Straight Flute Drill Bits