Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 7/16 in., XPM
Mfr # 8613111
Zoro # G1768317
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Decimal Equivalent 0.4375
Product Information
- Brand Osg
- MFR # 8613111
- Zoro # G1768317
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 12 mm |
Overall Length | 151.00 mm |
Flute Length | 94.00 mm |
Maximum Drilling Depth | 94 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 57.00 mm |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Tape Measures, 3/8 in Blade (NR10-200)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1434ZR)
- VEGA INDUSTRIES Slotted 1-2 Power Bit x 3-1/2 (190F02A)
- PROTO 1" Drive Retaining Ring Red Plastic Coated (JRR10032)
- OSG Jobber Drill Bit, 1/4 in., XPM (8612635)
- OSG Jobber Drill Bit, 5/16 in., XPM (8612794)
- OSG Jobber Drill Bit, 27/64 in., XPM (8613072)
- OSG Jobber Drill Bit, 5.00mm, Carbide (HP245-1969)
- OSG 7-27/32" Cobalt 130 Deg. Jobber Length Drill Bit (15625005)
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- ZORO SELECT 13/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-104062)
- Osg Drill Bits