Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 6.00mm, Carbide
Mfr # 200-2362
Zoro # G1775929
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.00 mm
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.2362
Product Information
- Brand Osg
- MFR # 200-2362
- Zoro # G1775929
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 62.00 mm |
Flute Length | 33.00 mm |
Maximum Drilling Depth | 33.30mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.60mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size 6.00 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2362, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 33.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441611)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635001)
- BIG HORN Straight Line Toggle Clamp (19841)
- KO-KEN Socket TORX E22 77mm 1/2 Sq. Drive (4325-E22)
- OSG Jobber Drill Bit, 3.00mm, Carbide (200-1181)
- OSG Jobber Drill Bit, 8.00mm, Carbide (200-3150)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- OSG #53 Carbide 140 Deg. Jobber Length Drill Bit (200-0595)
- OSG #50 Carbide 140 Deg. Jobber Length Drill Bit (200-0700)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- Osg Drill Bits