Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 5/32 in., HSS-E
Mfr # 16519815
Zoro # G1761326
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1563
Product Information
- Brand Osg
- MFR # 16519815
- Zoro # G1761326
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 4 mm |
Overall Length | 75.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 43 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, WD1, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- ASSENMACHER SPECIALTY TOOLS SKT T-30 TAMPER PROOF TORX (AH3000 T-30)
- KO-KEN Ratchet Handle 30 teeth 250mm Push Button Polished Handle 1/2 Sq. Drive (4750PB)
- ULLMAN 5-1/2 in. to 25-1/2 in. Magnetic Pick-Up Tool, 2.5 lbs. (HT-5)
- OSG Jobber Drill Bit, 3/32 in., HSS-E (16503915)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (8594032)
- OSG 5/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-3125)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0472)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1405)
- OSG Jobber Drill Bit, #25, HSS - Co (15149505)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 13/64 (41613)
- Osg Jobber Length Drill Bits