Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 5.00mm, Carbide
Mfr # 200-1968
Zoro # G1776069
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.00 mm
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1969
Product Information
- Brand Osg
- MFR # 200-1968
- Zoro # G1776069
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Shank Dia. | 5.00 mm |
Overall Length | 57.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30.20mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 27.00mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 5.00 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1969, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 30.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-67255)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Homeowner (64538GRA)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- J.W. WINCO GN351.1-35-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-35-25-5/16-55)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- OSG #52 Carbide 140 Deg. Jobber Length Drill Bit (200-0635)
- OSG Jobber Drill Bit, W, Carbide (200-3860)
- OSG Jobber Drill Bit, 7.00mm, Carbide (200-2756)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- Osg Straight Flute Drill Bits