Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, #4, Carbide
Mfr # 200-2090
Zoro # G1776008
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.209
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 200-2090
- Zoro # G1776008
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #4 |
Shank Dia. | #4 |
Overall Length | 2 3/8 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 31.80mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.50mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size #4, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.209, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Whitworth 5/16 12 Point 37mm 1/2 Sq. Drive (4405W-5/16)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T27 Tip, 2 3/4 in L (42944)
- CRAFTSMAN Scan Depth Metal and Wood Stud Finder, 0 (CMHT77620)
- OSG Jobber Drill Bit, #29, HSS-E (859734511)
- OSG Jobber Drill Bit, #46, Carbide (200-0810)
- OSG Jobber Drill Bit, #48, Carbide (200-0760)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- M.A. FORD Twister Hi-Roc Drill, 1.00Mm (20003940)
- Osg Straight Flute Drill Bits