Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3/8 in., HSS - Co
Mfr # 17375008
Zoro # G1766655
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish V
Product Information
- Brand Osg
- MFR # 17375008
- Zoro # G1766655
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 5 7/16 in |
Flute Length | 3 5/8 in |
Maximum Drilling Depth | 3 5/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 46.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, V, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 19mm Metric Combination Wrench (45-96-9519)
- WIDIA Spiral Point Tap, Plug, 2 (12040)
- MALCO MC14ARB Replacement Blades For MC14A (MC14ARB)
- KRAFT TOOL Hi-Craft Texture Gun/Hopper (HC501)
- OSG Jobber Drill Bit, 1 in., HSS - Co (18000008)
- OSG Jobber Drill Bit, 1/4 in., HSS - Co (17250008)
- OSG Jobber Drill Bit, 13/16 in., HSS - Co (17812508)
- OSG Jobber Drill Bit, #30, XPM (8612326)
- OSG Carbide TiN 140 Deg. Jobber Length Drill Bit (631025711)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2610)
- PRECISION TWIST DRILL R18B HSS Steam Oxide 135D NAS907B JD N31 N31 (R18BN31)
- Osg Jobber Length Drill Bits