Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3/8 in., Carbide
Mfr # 561037511
Zoro # G1799835
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3750
Product Information
- Brand Osg
- MFR # 561037511
- Zoro # G1799835
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 136.00 mm |
Flute Length | 76.00 mm |
Maximum Drilling Depth | 76.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 60.00 mm |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58436)
- FLAME KING 40 lb Steel Empty LP Tank (YSN401)
- M.A. FORD End Mill, 1/2" Dia, 2" Cut, Carbide (13850005)
- MORSE Portable Band Saw Blade, 32-7/8in, PK3 (ZWEP32811MC)
- OSG #16 Powdered Metal Black/Gold 120 Deg. Jobber Length Drill Bit (8593045)
- OSG 3/8" Carbide TiN 140 Deg. Jobber Length Drill Bit (521037512)
- OSG Jobber Drill Bit, 13.20mm, Carbide (8663320)
- OSG Jobber Drill Bit, 13/64 in., Carbide (HP245-2031)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (6253211)
- OSG Jobber Drill, Carbide, 0.1910 in., 1.5 in L (HP700-1910)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #29 (70129)
- Osg Drill Bits