Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, #38, Carbide
Mfr # 200-1015
Zoro # G1960126
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1015
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 200-1015
- Zoro # G1960126
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #38 |
Shank Dia. | #38 |
Overall Length | 1 13/16 in |
Flute Length | 13/16 in |
Maximum Drilling Depth | 20.60mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size #38, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1015, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 8", Steel, Regular Duty, 6900 lb. (2HUK3)
- PROTO SKT 3/8DR 3/4 6PT (PO5224H)
- DEWALT Cordless Shears, 18 ga., 20V, Bare Tool (DCS496B/DCB205CK)
- CHICAGO PNEUMATIC Reciprocating Air Saw - 9500 Stroke Per Minute (CP881)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- OSG Jobber Drill Bit, #36, Carbide (200-1065)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- OSG Jobber Drill Bit, 8.00mm, Carbide (200-3150)
- OSG #12 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-1890)
- OSG Jobber Drill Bit, 7/16 in., Carbide (200-4375)
- Osg Straight Flute Drill Bits