Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 3/4 in., HSS - Co
Mfr # 17750008
Zoro # G1766460
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish V
Product Information
- Brand Osg
- MFR # 17750008
- Zoro # G1766460
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 8 11/32 in |
Flute Length | 5 7/8 in |
Maximum Drilling Depth | 5 7/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 70.00 mm |
Drill Diameter Tolerance | +0.000/-0.033 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, V, Decimal Equivalent 0.7500, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Calibration Set, Shore A, Range 30, 60, 90 (64AAA964)
- EKLIND 8PC THandle HexKey Set (53168)
- WESTWARD #39 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL3)
- DEWALT 10 in. High Capacity Wet Tile Saw (D36000)
- OSG 137.00mm HSS 120 Deg. Jobber Length Drill Bit (62600)
- OSG 1.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP245-0591)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1250)
- OSG Jobber Drill Bit, 2.90mm, HSS-E (8594029)
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0520)
- DRILL AMERICA 5/32" Tin Coated Jobber Length Drill Bit (DWDTN5/32)
- Osg Jobber Length Drill Bits