Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 3/32 in., Carbide
Mfr # 200-0938
Zoro # G1960178
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0938
Product Information
- Brand Osg
- MFR # 200-0938
- Zoro # G1960178
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 1 3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 19.10mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size 3/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0938, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT Lithium-Ion Compact Cordless 2-Pc. Combo Kit 1.5Ah (CT225SYX)
- SK PROFESSIONAL TOOLS Convertible Retaining Ring Pliers Set (7600)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.06", 50 pcs. (101100200)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-11277)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- OSG Jobber Drill Bit, N, Carbide (200-3020)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- M.A. FORD Twister Hi-Roc Drill, 1.30Mm (20005110)
- Osg Straight Flute Drill Bits