Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 2.90mm, HSS-E
Mfr # 8594029
Zoro # G1959907
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish V
Product Information
- Brand Osg
- MFR # 8594029
- Zoro # G1959907
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.90 mm |
Shank Dia. | 2.9 mm |
Overall Length | 61.00 mm |
Flute Length | 33.00 mm |
Maximum Drilling Depth | 33 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 28.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 2.90 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, V, Decimal Equivalent 0.1142, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BRG/FLNG 1.255ID 1.501OD 2.00L (533902501)
- STANLEY Stanley 57-550 Compo-Cast® Soft-Face Sledge Hammer, 5 lbs. (57-550)
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PP96)
- BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (556)
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (8594032)
- OSG Jobber Drill Bit, 2.40mm, HSS-E (8594024)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1024)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-4370)
- OSG Jobber Drill Bit, 17/64 in., HSS-E (859767511)
- OSG Jobber Drill Bit, 15/16 in., HSS - Co (17937508)
- Osg Jobber Length Drill Bits