Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #29, HSS-E
Mfr # 16514615
Zoro # G1761350
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1360
Product Information
- Brand Osg
- MFR # 16514615
- Zoro # G1761350
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 4 mm |
Overall Length | 71.00 mm |
Flute Length | 39.00 mm |
Maximum Drilling Depth | 39 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 130 Degrees , High Speed Steel, WD1, Decimal Equivalent 0.1360, Wire, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YR19)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 3/4 in to 1 1/16 in , Zinc Plated (966)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-K (44381)
- STABILA Stabila 11901 Pocket Pro Magnetic With Holster Level (11901)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1562)
- OSG 7/8" HSS Black/Gold 130 Deg. Jobber Length Drill Bit (17875008)
- OSG Jobber Drill Bit, 1/4 in., XPM (8612635)
- OSG Jobber Bit, 2.53mm, High Speed Steel (8597253)
- OSG 13.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693350)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3020)
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- Osg Drill Bits