Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 27/64 in., Carbide
Mfr # HP245-4220
Zoro # G1779027
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4219
Product Information
- Brand Osg
- MFR # HP245-4220
- Zoro # G1779027
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 12 mm |
Overall Length | 118.00 mm |
Flute Length | 71.00 mm |
Maximum Drilling Depth | 71 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 47.00 mm |
Drill Diameter Tolerance | +0.007/+0.025 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2625)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006015)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 36 in W x 20 in D (2TCWC)
- OSG Jobber Drill Bit, 1/8 in., Carbide (HP245-1248)
- OSG Jobber Drill Bit, 3/32 in., Carbide (HP245-0937)
- OSG Jobber Drill Bit, 3/4 in., Carbide (HP245-7500)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2656)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1935)
- OSG Jobber Drill Bit, 1/4 in., HSS-E (16540815)
- CENTURY DRILL & TOOL Black Oxide Drill Bit, 9/32 in. (24218)
- Osg Jobber Length Drill Bits