Shop All Straight Flute Drill Bits
Osg
Jobber Drill Bit, 25/64 in., Carbide
Mfr # 200-3906
Zoro # G1775545
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/64 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Osg
- MFR # 200-3906
- Zoro # G1775545
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Shank Dia. | 25/64 in |
Overall Length | 3 1/4 in |
Flute Length | 1 7/8 in |
Maximum Drilling Depth | 47.60mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 35.00mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 25/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3906, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 2-3 Power Bit x 2 (150F03A)
- HHIP 1-3/8" X 5/8 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0506)
- EKLIND T-HANDLE HEX KEY 6MM 9"" (54960)
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 (611212-531)
- OSG Jobber Drill Bit, #48, Carbide (200-0760)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- OSG #50 Carbide 140 Deg. Jobber Length Drill Bit (200-0700)
- OSG Jobber Drill Bit, F, Carbide (200-2570)
- OSG Jobber Drill Bit, 4.00mm, Carbide (200-1575)
- OSG #55 Carbide 140 Deg. Jobber Length Drill Bit (200-0520)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- Osg Straight Flute Drill Bits