Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #25, XPM
Mfr # 8612380
Zoro # G1768971
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Decimal Equivalent 0.1495
Product Information
- Brand Osg
- MFR # 8612380
- Zoro # G1768971
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #25 |
Shank Dia. | 4 mm |
Overall Length | 75.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 43 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.1495, Wire, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.50mm (47344)
- CHANNELLOCK 6" Diagonal Cutters, Flush Cut, Ergonomic (336)
- CENTRAL TOOLS Precision Straight Edge, 24" (06429-00)
- IRWIN Bit Drill #4 Unibit (10234)
- OSG Jobber Drill Bit, #30, XPM (8612326)
- OSG Jobber Drill Bit, #36, XPM (8612271)
- OSG Jobber Drill Bit, #43, XPM (8612226)
- OSG Jobber Drill Bit, #36, HSS - Co (15106505)
- OSG Jobber Drill, Carbide, 1/4 in., 4 in. L (573225111)
- OSG Jobber Bit, 11/16 In., Cobalt Steel (15687505)
- OSG Jobber Bit, 4.00mm, High Speed Steel (62540)
- Osg Jobber Length Drill Bits