Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 2.40mm, HSS-E
Mfr # 8594024
Zoro # G1763310
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0945
Product Information
- Brand Osg
- MFR # 8594024
- Zoro # G1763310
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.40 mm |
Shank Dia. | 2.4 mm |
Overall Length | 57.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 27.00 mm |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 2.40 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, V, Decimal Equivalent 0.0945, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO303 Arbor 3MT/3JT (7315N)
- TOUGHBUILT Pouch, ClipTech Pouches, Polyester (TB-CT-35-L)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 1.1/8 inch (651002 1.1/8)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (89624D2B103340)
- OSG Jobber Drill Bit, 6.9mm, HSS-E (8594069)
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- OSG Jobber Drill Bit, 2.90mm, HSS-E (8594029)
- OSG Jobber Drill Bit, 7.05mm, HSS-E (8597705)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0394)
- OSG Jobber Drill Bit, #20, Carbide (HP245-1610)
- Osg Drill Bits