Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, #20, Carbide
Mfr # HP245-1610
Zoro # G1779876
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1610
Product Information
- Brand Osg
- MFR # HP245-1610
- Zoro # G1779876
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 6 mm |
Overall Length | 74.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | +0.004/+0.016 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1610, Wire, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Cutter Wheel for Ridge and Reed (8025)
- BON TOOL Bon 22-156 Concrete Placer, San Fran With Hook, 60" Wood Handle (22-156)
- MEGUIARS COLOR RESTORER (MGM-4416)
- KLEIN TOOLS Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets (5107-9)
- OSG Jobber Drill Bit, #3, Carbide (HP245-2130)
- OSG Jobber Drill Bit, 1/4 in., HSS - Co (17250008)
- OSG Jobber Drill Bit, 5.58mm, HSS-E (8597558)
- OSG Jobber Bit, #14, High Speed Steel (8597462)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3970)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0984)
- WESTWARD 3.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN7)
- Osg Jobber Length Drill Bits