Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/8 in., XPM
Mfr # 8612317
Zoro # G1769035
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
- Decimal Equivalent 0.1250
Product Information
- Brand Osg
- MFR # 8612317
- Zoro # G1769035
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 4 mm |
Overall Length | 68.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , Powdered Metal, V, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type X Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (1NUF1)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AE)
- METABO Cutting Blade Guard, For WEF 15-150 Quick (630378000)
- CLEVELAND Chucking Reamer, 29/32" Size, HSS, Straight (C26941)
- OSG Jobber Drill Bit, 3/32 in., XPM (8612238)
- OSG Jobber Drill Bit, 7/64 in., XPM (8612278)
- OSG Jobber Drill Bit, 3.95mm, HSS-E (8597395)
- OSG Carbide Drill, 5.56mm, Micrograin (HP245-2189)
- OSG Jobber Drill Bit, 5.08mm, HSS-E (8597508)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3160)
- MELIN TOOL CO 2.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 2 mm (HDR-2MM)
- Osg Jobber Length Drill Bits