Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/8 in., Carbide
Mfr # HP245-1248
Zoro # G1779989
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Product Information
- Brand Osg
- MFR # HP245-1248
- Zoro # G1779989
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 28 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.004/+0.016 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG100, 11/64 in. (04010-11/64)
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28429)
- DEWALT Hole Saw, Cutting 1 3/4" D, 4 1/2" dia (DAH3412)
- ZORO SELECT 1/2" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005000)
- OSG Jobber Drill Bit, 27/64 in., Carbide (HP245-4220)
- OSG Jobber Drill Bit, 3/32 in., Carbide (HP245-0937)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP245-2500)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0860)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8674000)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1562)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1.00mm (70331)
- Osg Jobber Length Drill Bits