Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 17/64 in., Carbide
Mfr # HP245-2657
Zoro # G1779517
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2656
Product Information
- Brand Osg
- MFR # HP245-2657
- Zoro # G1779517
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 8 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 53 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.006/+0.021 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- MAYHEW Pneumatic Hammer Set, 4Pc (32025)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 11 in. (S-211P)
- MILWAUKEE TOOL 17 oz Milled Face Framing Hammer (48-22-9016)
- OSG Jobber Drill Bit, 3/32 in., Carbide (HP245-0937)
- OSG Jobber Drill Bit, 13/64 in., Carbide (HP245-2031)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP245-2500)
- OSG Jobber Drill Bit, 17/32 in., Carbide (HP255-5311)
- OSG 12.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8703210)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- MILWAUKEE TOOL Thunderbolt Blk Drill Bit 11/64 in, BK12 (48-89-2827)
- Osg Jobber Length Drill Bits