Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 15/16 in., HSS - Co
Mfr # 17937508
Zoro # G1766409
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.9375
Product Information
- Brand Osg
- MFR # 17937508
- Zoro # G1766409
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/16 in |
Shank Dia. | 1 in |
Overall Length | 9 3/16 in |
Flute Length | 6 1/8 in |
Maximum Drilling Depth | 6 1/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 78.00 mm |
Drill Diameter Tolerance | +0.000/-0.033 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 15/16 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, V, Decimal Equivalent 0.9375, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Good Buddy III Duct Rodder w/ 400 ft. of 3/8" Marked Rod (9A-25-400M)
- CENTURY DRILL & TOOL 13/64" Jobber Length Drill Bit (88213)
- RIDGID Pkg Of 2 Pins 122Ss Wheel, Pk2 (10343)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- OSG Jobber Drill Bit, 1/2 in., HSS - Co (17500008)
- OSG Jobber Drill Bit, 1 in., HSS - Co (18000008)
- OSG Jobber Drill Bit, 13/16 in., HSS - Co (17812508)
- OSG Jobber Bit, 2.53mm, High Speed Steel (8597253)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0433)
- OSG Jobber Drill Bit, #20, XPM (8612409)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 33/64 (C71033)
- Osg Drill Bits