Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/4 in., HSS-E
Mfr # 859763511
Zoro # G1748629
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiAlN
Product Information
- Brand Osg
- MFR # 859763511
- Zoro # G1748629
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1/4 in |
Shank Dia. | 8 mm |
Overall Length | 107.00 mm |
Flute Length | 63.00 mm |
Maximum Drilling Depth | 63 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 44.00 mm |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- BON TOOL Bon 12-267 Handle Adapter, 1 3/4" Button To Male Thread (12-267)
- FEIN Magnet (32172014010)
- GS TOOLING 36434 JT4 Heavy Duty Ball Bearing Drill Chuck (536504)
- OSG Jobber Drill Bit, 17/64 in., HSS-E (859767511)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (6262711)
- OSG Jobber Drill Bit, 3/16 in., HSS-E (859747611)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2126)
- OSG Jobber Drill Bit, 5.08mm, HSS-E (8597508)
- OSG Jobber Drill Bit, 2.40mm, HSS-E (8594024)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.50mm (47301)
- Osg Jobber Length Drill Bits