Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1/4 in., Carbide
Mfr # HP255-2500
Zoro # G1781328
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiAlN
Product Information
- Brand Osg
- MFR # HP255-2500
- Zoro # G1781328
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 8 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 53 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.006/+0.021 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 9/64x3/16x9/16x2 (C61827)
- KIPP Star Grip With Protruding Bushing D=M10, D1=63 H=40, Form:K, Thermoset Black, Comp:Stainless Steel (K1514.36310)
- GEARWRENCH 3/8" Drive Wobble Extension 3" (81246)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 16.0x2.00mm (95625)
- OSG Jobber Drill Bit, 17/32 in., Carbide (HP255-5311)
- OSG Jobber Drill Bit, 9/16 in., Carbide (HP255-5626)
- OSG Jobber Drill Bit, 17/64 in., Carbide (HP255-2657)
- OSG Jobber Drill Bit, 3.30mm, HSS-E (8655330)
- OSG Jobber Drill Bit, 1/8 in., XPM (8612317)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1299)
- WESTWARD 5/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA8)
- Osg Jobber Length Drill Bits