Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 11.80mm, HSS-E
Mfr # 62618
Zoro # G1747877
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.80 mm
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Osg
- MFR # 62618
- Zoro # G1747877
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.80 mm |
Shank Dia. | 12.00 mm |
Overall Length | 151.00 mm |
Flute Length | 94.00 mm |
Maximum Drilling Depth | 94.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 57.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 11.80 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Decimal Equivalent 0.4646, Metric, Drill Bit Point Type S Thinning Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Size 5/8 In and M16 (5XA45)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- RIDGID Cutter, T106 Grease 3-1/2 (62875)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-5000)
- OSG Jobber Bit, #14, High Speed Steel (8597462)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1405)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0625)
- OSG Jobber Drill Bit, 2.00mm, XPM (8593020)
- OSG 1.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP245-0591)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-S (C70049)
- Osg Drill Bits