Shop All Jobber Length Drill Bits
Osg
Jobber Drill Bit, 1 in., HSS - Co
Mfr # 18000008
Zoro # G1766381
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish V
Product Information
- Brand Osg
- MFR # 18000008
- Zoro # G1766381
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 in |
Shank Dia. | 1 in |
Overall Length | 9 7/16 in |
Flute Length | 6 3/8 in |
Maximum Drilling Depth | 6 3/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 78.00 mm |
Drill Diameter Tolerance | +0.000/-0.033 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, V, Decimal Equivalent 1.0000, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 M08X30 Zinc, Black Satin, Comp: Steel (K0116.3081X30)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (403060)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Flute Length: 5/8" (BRCF208)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 8 pt Standard Depth, Black Oxide (J7210S)
- OSG Jobber Drill Bit, 13/16 in., HSS - Co (17812508)
- OSG Jobber Drill Bit, 1/2 in., HSS - Co (17500008)
- OSG Jobber Drill Bit, 1/4 in., HSS - Co (17250008)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1063)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1770)
- OSG #7 Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15201005)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 11/64in (1060417)
- Osg Drill Bits