Shop All Indexable End Mills
Osg
Indexable Square Shoulder End Mill
Mfr # 7802850
Zoro # G8298424
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV40
- Overall Length 45.00mm
- Depth of Cut 50.50mm
- Features Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle
- Shank Dia. 31.75mm
Product Information
- Brand Osg
- MFR # 7802850
- Zoro # G8298424
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 45.00mm |
Depth of Cut | 50.50mm |
Shank Dia. | 31.75mm |
Connection Size | CV40 |
Insert Size | 15.00 x 9.30 mm |
Max. Cutting Dia. | 50 mm |
Insert Cutting Edge Length | 50.50mm |
Details
Item | Indexable Square Shoulder End Mill |
Series | CV40 |
Features | Excellent Chip Evacuation, More Economical and Simplified Insert Management, Variable Axial Rake Angle |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Number of Inserts | 12 |
ANSI Code | PSEL15R050M22-3-50 |
Cutting Application | Facing, Side Milling, Slotting |
Insert Style | ZDKT |
Compatible Hardware | Clamping Screw, Wrench |
Insert Holding Type | Clamping Screw |
Insert Shape | Diamond |
Toolholder Style | PSEL |
Side Cutting Edge Angle | 90 Degrees |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 50 mm, Shank Dia. 31.75mm, Straight, Overall Length 45.00mm, ANSI Code PSEL15R050M22-3-50, Compatible Hardware Clamping Screw, Wrench, Connection Size CV40, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Nylon hammer d.32 mm 336 g (70171032)
- MAKITA Metric Drill and Screw Bit Set, 75pc (B-49373)
- PROTO 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (J5778)
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802852)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- Osg Indexable End Mills