Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, HSK40 Series, 0.008 in to 0.032 in Depth of Cut
Mfr # 7800943
Zoro # G8295606
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK40
- Overall Length 6.2990 in
- Depth of Cut 0.0320 in
- Connection Size HSK40
- Coolant Fed Coolant Through
Product Information
- Brand Osg
- MFR # 7800943
- Zoro # G8295606
- Country of Origin Luxembourg
- Category Indexable End Mills
Dimensions
Overall Length | 6.2990 in |
Depth of Cut | 0.0320 in |
Connection Size | HSK40 |
Shank Dia. | 3/4 in |
Insert Size | 7.00mm |
Head Dia. | 0.7500" |
Max. Cutting Dia. | 0.7500 in |
Min. Cutting Dia. | 0.4110 in |
Insert Cutting Edge Length | 7.00mm |
Shank Length | 3.1460 in |
Details
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.7500 in, Depth of Cut 0.0320 in, Shank Dia. 3/4 in, Overall Length 6.2990 in, ANSI Code PHC07R075FA075-3L, Compatible Hardware 7808105, 7808205, Connection Size HSK40, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M6x1.00 (174522)
- MILWAUKEE TOOL Magnetic Tip & Chain Fish Stick Accessory (48-22-4159)
- CHANNELLOCK 4 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (424)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 7/8" (BH 7/8)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Exchangeable Head End Mill Shank (48174019)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- Osg End Mills