Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, BT40 Series, 0.0910 in Depth of Cut
Mfr # 7800316
Zoro # G8295369
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT40
- Overall Length 250.00mm
- Depth of Cut 0.1250 in
- Connection Size BT40
- Standards JIS B 6339
Product Information
- Brand Osg
- MFR # 7800316
- Zoro # G8295369
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 250.00mm |
Depth of Cut | 0.1250 in |
Connection Size | BT40 |
Insert Size | 16.00mm |
Shank Dia. | 42.00mm |
Shank Length | 200.00mm |
Head Dia. | 42.00mm |
Max. Cutting Dia. | 50.00mm |
Min. Cutting Dia. | 34.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 50.00mm, Depth of Cut 0.1250 in, Shank Dia. 42.00mm, Overall Length 250.00mm, ANSI Code PRC16R050SS42-3L, Compatible Hardware 7808113, 7808151, 7808209, Connection Size BT40, Coolant Fed Coolant Through, Cutting Application Roughing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Plain Torx(R) Key, T8 Tip Size, 45/64 in Long, 51/64 in Short (37103)
- CHAMPION CUTTING TOOL 9/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT7-9/16)
- FASTCAP 16 Ft Metric Rev Flatback True32 (PMMR-FLAT16)
- GREENLEE Knockout Punch Set (KS-PB22)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- KYOCERA End Mill 90 Degree, MEV 1000W750063T Sta (MEV1000W750063T)
- Osg Indexable End Mills