Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill, ANSI Code: PSE15R080M25.4-5
Mfr # 7800057
Zoro # G8298080
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78010
- Depth of Cut 0.118 in to 0.079 in
- Overall Length 63.00mm
- Cutting Application Finish Milling
- Number of Coolant Holes 3
Product Information
- Brand Osg
- MFR # 7800057
- Zoro # G8298080
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.118 in to 0.079 in |
Overall Length | 63.00mm |
Insert Size | 24.18mm x 16mm |
Arbor Dia. | 25.40mm |
Hub Outside Dia. | 80.00mm |
Max. Cutting Dia. | 43.00 mm |
Head Dia. | 60.00 mm |
Min. Cutting Dia. | 43.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 43.00 mm, Depth of Cut 0.118 in to 0.079 in, Overall Length 63.00mm, ANSI Code PDR20R063M22-3, Compatible Hardware 7808000, 7808001, 7808002, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Finish Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide 6 Flute Countersink 1/2 x 60° (78050001)
- DEWALT 7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7766)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3028.04)
- THE BRUSH MAN Aviation Snips, Left Cut, 9-1/2” Oal (Green Grip), 6PK (SNIPS-LEFT)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Square Shoulder End Mill (53001002)
- Osg Indexable Face Mills