Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800412
Zoro # G8297304
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV50
- Depth of Cut 0.0780 in
- Overall Length 1.5750 in
- Features End Mill and Face Mill Styles, Inch and Metric, Insert Rotation Notch, Large Body Relief, Secure Insert Clamping with Screws and Wide Chip Pockets
- Shank Dia. 14.00mm
Product Information
- Brand Osg
- MFR # 7800412
- Zoro # G8297304
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.0780 in |
Overall Length | 1.5750 in |
Shank Dia. | 14.00mm |
Insert Size | 10.00mm |
Connection Size | CV50 |
Max. Cutting Dia. | 2.0000 in |
Head Dia. | 2 in |
Min. Cutting Dia. | 1.6060 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2.0000 in, Depth of Cut 0.0780 in, Shank Dia. 14.00mm, Overall Length 1.5750 in, ANSI Code PRC10R200A075-5, Compatible Hardware 7808116, 7808207, Connection Size CV50, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Compact 3/8" Drive Swivel Head Ratchet (649941)
- BONDHUS. InMet BallDrv LWr Dbl Pack (BND20499)
- TAMPER-PRUF SCREWS 35 Piece Tamperproof Complete Tool Kit (TSDK36)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T10 Power Bits (25 Pk) (48-32-4182)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (53100003)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Face Mill (52700001)
- Osg Indexable Tools