Shop All Indexable Face Mills
Osg
Indexable Profiling End Mill
Mfr # 7800054
Zoro # G8297968
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78010
- Depth of Cut 0.118 in to 0.079 in
- Overall Length 63.00mm
- Max. Speed 590 RPM
- Features Double Clamping
Product Information
- Brand Osg
- MFR # 7800054
- Zoro # G8297968
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.118 in to 0.079 in |
Overall Length | 63.00mm |
Hub Outside Dia. | 100.00mm |
Max. Cutting Dia. | 80.00 mm |
Insert Size | 24.18mm x 16mm |
Arbor Dia. | 32.00mm |
Head Dia. | 90.00 mm |
Min. Cutting Dia. | 80.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 80.00 mm, Depth of Cut 0.118 in to 0.079 in, Overall Length 63.00mm, ANSI Code PDR20R100M31.7-5, Compatible Hardware 7808000, 7808001, 7808002, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Finish Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bit, Impact (37869)
- BASCO Socket Wrench For 2" And 3/4" Plugs (RWS)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 11/16 in Size, Deep Socket, black oxide (69116)
- SP AIR 1/4" 90° Angle Die Grinder (0.3HP) (SP-7201)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Face Mill (52700001)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- Osg Indexable Face Mills