Shop All Indexable End Mills
Osg
Indexable Profiling End Mill, 53100 Series, High Speed Steel, 0.1200 in Depth of Cut
Mfr # 52200004
Zoro # G8295895
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 53100
- Overall Length 6-1/2 in
- Depth of Cut 0.1200 in
- Material - Machining High Speed Steel
- Features Corner Radius Precision ( +/-8micron m), End Mill Style, Spiral Cutting Edge, Very High Insert Diameter (+0 / -20micron m)
Product Information
- Brand Osg
- MFR # 52200004
- Zoro # G8295895
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 6-1/2 in |
Depth of Cut | 0.1200 in |
Shank Dia. | 1.0000 in |
Insert Size | 12.00mm |
Max. Cutting Dia. | 1.0000 in |
Neck Dia. | 0.9800 in |
Head Dia. | 1.0000" |
Min. Cutting Dia. | 1 in |
Shank Length | 3-1/2 in |
Arbor Dia. | 1" |
Hub Outside Dia. | 3" |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1.0000 in, Depth of Cut 0.1200 in, Shank Dia. 1.0000 in, Overall Length 6-1/2 in, ANSI Code PFR-R1000SA1000-S650, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Coolant Hole Shape Round, Cutting Application Superior milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 20 mm (3/4") Socket set 22-pcs. (96054103)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Black Oxide (J5253B)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 16 oz. (SL41)
- BLACK & DECKER Switch (391926-01)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- Osg Indexable End Mills