Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7801213
Zoro # G8297870
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK50
- Overall Length 1.9680"
- Cutting Direction Right Hand
- Coolant Fed Coolant Through
- Standards DIN 69893
Product Information
- Brand Osg
- MFR # 7801213
- Zoro # G8297870
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Overall Length | 1.9680" |
Insert Size | 15.00mm |
Max. Cutting Dia. | 3.0000 in |
Arbor Dia. | 1.0000 in |
Hub Outside Dia. | 3.0000 in |
Connection Size | HSK50 |
Details
Item | Indexable Face Mill |
Series | HSK50 |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Features | Bottom Notch, Insert Variety, Side Cutting Edge "Margin" |
ANSI Code | PSE15R300A100-8 |
Insert Holding Type | Clamping Screw |
Insert Style | ZDKT |
Number of Inserts | 5 |
Side Cutting Edge Angle | 90 Degrees |
Cutting Application | Facing, Helical Milling, Ramping, Side Milling, Slotting |
Compatible Hardware | 7808115, 7808150, 7808151, 7808228 |
Number of Coolant Holes | 8 |
Insert Shape | Diamond |
Max. Speed | 590 RPM |
Shank Type - Machining | Whistle Notch |
Description
Indexable Face Mill, Max. Cutting Dia. 3.0000 in, Arbor Dia. 1.0000 in, ANSI Code PSE15R300A100-8, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- CLC WORK GEAR Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (453)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- OASIS MACHINERY 20" Dia 30 Micron Dust Filter Bag (11766) 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB102)
- OSG Indexable Face Mill (53100005)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Square Shoulder End Mill (53001001)
- OSG Indexable Square Shoulder End Mill (53001002)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- Osg Indexable Tools