Shop All Indexable End Mills
Osg
Indexable Face Mill
Mfr # 7801141
Zoro # G8298896
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK50
- Overall Length 170.00mm
- Features Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
- Insert Size 11.00 x 6.80 mm
- Connection Size HSK50
Product Information
- Brand Osg
- MFR # 7801141
- Zoro # G8298896
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 170.00mm |
Insert Size | 11.00 x 6.80 mm |
Connection Size | HSK50 |
Shank Dia. | 8.00mm |
Max. Cutting Dia. | 26.00mm |
Hub Outside Dia. | 25.00 mm |
Details
Item | Indexable Face Mill |
Series | HSK50 |
Features | Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
ANSI Code | PSE11R026SS25-3L |
Side Cutting Edge Angle | 90 Degrees |
Number of Inserts | 3 |
Insert Style | ZD_T11 |
Compatible Hardware | Clamping Screw, Wrench |
Insert Holding Type | Clamping Screw |
Cutting Application | Facing, Pocketing, Side Milling, Slotting |
Number of Coolant Holes | 3 |
Insert Shape | Diamond |
Description
Indexable Face Mill, Max. Cutting Dia. 26.00mm, ANSI Code PSE11R026SS25-3L, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10/14 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0550)
- WILTON Combination Vise, 5-1/2" Jaw Width (855M)
- SMITH & WESSON Folding Knife, Drop Point, 3-1/4 In, Grey (SW423GCP)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 9/16" (14571)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Profiling End Mill (7800900)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- Osg Indexable End Mills