Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7801015
Zoro # G8297094
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 40.00mm
- Features Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
- Coolant Fed Coolant Through
- Cutting Direction Right Hand
Product Information
- Brand Osg
- MFR # 7801015
- Zoro # G8297094
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Overall Length | 40.00mm |
Insert Size | 15.00mm |
Min. Cutting Dia. | 50.00 mm |
Hub Outside Dia. | 50.00mm |
Arbor Dia. | 22.00mm |
Insert Cutting Edge Length | 15.00 mm |
Max. Cutting Dia. | 50.00mm |
Connection Size | HSK63 |
Description
Indexable Face Mill, Max. Cutting Dia. 50.00mm, Arbor Dia. 22.00mm, ANSI Code PSE15R050M22-5, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 30 mm Size of mount 14x18 mm (58224030)
- SAFETY SPEED Laser Line (LL7400)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN51)
- VAUGHAN 16OZ HAMMER-HICKORY (TC016)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Profiling End Mill (7800413)
- OSG Indexable Face Mill (52700001)
- OSG Indexable Profiling End Mill (7800411)
- WALTER Indexable Face Mills, unit: inch, M5008.026-A26-04-01 (M5008.026-A26-04-01)
- Osg Indexable Face Mills