Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 7801005
Zoro # G8296647
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Overall Length 40.00mm
- Features Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
- Cutting Direction Right Hand
- Coolant Fed Coolant Through
Product Information
- Brand Osg
- MFR # 7801005
- Zoro # G8296647
- Country of Origin Japan
- Category Indexable Face Mills
Dimensions
Overall Length | 40.00mm |
Insert Size | 11.00mm |
Arbor Dia. | 22.00mm |
Min. Cutting Dia. | 50.00 mm |
Insert Cutting Edge Length | 11.00 mm |
Hub Outside Dia. | 50.00mm |
Max. Cutting Dia. | 50.00mm |
Connection Size | HSK63 |
Description
Indexable Face Mill, Max. Cutting Dia. 50.00mm, Arbor Dia. 22.00mm, ANSI Code PSE11R050M22-7, Compatible Hardware 7808107, 7808150, 7808151, 7808225, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-1.5M)
- GREENLEE Cutter Blade Kit Ets12 (HB.9864)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7147)
- PFERD 8" File Set - 3 Pieces, Home/Hobby (16070)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Profiling End Mill (7800412)
- OSG Indexable Face Mill (52800009)
- OSG Indexable Profiling End Mill (7800413)
- WALTER Walter - Face Mill M4003 (M4003.019-A19-02-4.5)
- Osg Indexable Face Mills