Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 53100003
Zoro # G8296909
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK80
- Depth of Cut 0.1200"
- Overall Length 1.9680"
- Features 90 Degree Indexable Shoulder Cutter for Face Milling
- Insert Size 12.00mm
Product Information
- Brand Osg
- MFR # 53100003
- Zoro # G8296909
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 1.9680" |
Insert Size | 12.00mm |
Arbor Dia. | 1.2500 in |
Insert Cutting Edge Length | 12.00 mm |
Hub Outside Dia. | 4.0000 in |
Min. Cutting Dia. | 4 in |
Max. Cutting Dia. | 4.0000 in |
Connection Size | HSK80 |
Description
Indexable Face Mill, Max. Cutting Dia. 4.0000 in, Arbor Dia. 1.2500 in, Depth of Cut 0.1200 in, ANSI Code PSTW12R400A125-5, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Counterbore, 1-1/8" D, Carbide Tipped (56415)
- CRAFTSMAN SAE Hex Key Set, 10-Key (CMHT26021)
- HHIP 6 X 1/2 Coolant Hoses 5 Pieces (8401-0231)
- INDUCTION INNOVATIONS Scraper/L Wedge (L-0810A)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Profiling End Mill (7800201)
- OSG Indexable Profiling End Mill (7800413)
- WALTER Indexable Face Mills, unit: inch, M5008.038-B19-08-01 (M5008.038-B19-08-01)
- Osg Indexable Face Mills