Shop All Indexable Face Mills
Osg
Indexable Face Mill
Mfr # 52700001
Zoro # G8298248
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.1200"
- Overall Length 1.7720"
- Cutting Direction Right Hand
- Coolant Fed Coolant Through
- Insert Size 15.00mm
Product Information
- Brand Osg
- MFR # 52700001
- Zoro # G8298248
- Country of Origin Luxembourg
- Category Indexable Face Mills
Dimensions
Depth of Cut | 0.1200" |
Overall Length | 1.7720" |
Insert Size | 15.00mm |
Hub Outside Dia. | 3.0900 in |
Arbor Dia. | 0.7500 in |
Min. Cutting Dia. | 2 1/2 in |
Insert Cutting Edge Length | 15.00 mm |
Max. Cutting Dia. | 3.0900 in |
Details
Item | Indexable Face Mill |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
Number of Inserts | 6 |
Cutting Application | Face Milling |
Compatible Hardware | 7808000, 7808131 |
Insert Style | SNKU |
Number of Coolant Holes | 5 |
Side Cutting Edge Angle | 45 Degrees |
Insert Shape | Square |
Insert Holding Type | Screw |
Rake | Negative |
ANSI Code | PAS15R250A075-5 |
Features | 2-Sided Square Insert with 8 Cutting Edges (4 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry |
Max. Speed | 590 RPM |
Description
Indexable Face Mill, Max. Cutting Dia. 3.0900 in, Arbor Dia. 0.7500 in, Depth of Cut 0.1200 in, ANSI Code PAS15R250A075-5, Compatible Hardware 7808000, 7808131, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0612BW5)
- VITREX Rubbing Stone 60&80 Grit (10022)
- M.A. FORD End Mill, 10.00mm Dia, 40.00mm Cut, Carbide (13239370)
- MAYHEW STEEL PRODUCTS BRASS SOLID PUNCH 1/4" X 6" (MY25080)
- OSG Indexable Profiling End Mill, ANSI Code: PSE15R050M22-3 (7800615)
- OSG Indexable Square Shoulder End Mill (53001002)
- OSG Indexable Face Mill (7801015)
- OSG Indexable Face Mill (52700000)
- OSG Indexable Profiling End Mill (7800411)
- OSG Indexable Profiling End Mill (7800412)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- Osg Indexable Tools