Shop All High Speed Steel End Mills
Osg
HSS End Mill, 7/8in.dia., 3-1/2in.Cut L
Mfr # 5454100
Zoro # G1692315
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3 1/2 in
Product Information
- Brand Osg
- MFR # 5454100
- Zoro # G1692315
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 3 1/2 in |
Overall Length | 5 3/4 in |
Milling Dia. | 7/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 1/2 in, Overall Length 5 3/4 in, Shank Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 111-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (444728)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/8 (C47694)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI (86664LPB103050)
- POWERBUILT 12" Adjustable Wrench (644043)
- OSG End Mill, 3/32in.dia., 9/32in.Cut L (6777405)
- OSG HSS End Mill, 8.5mm9/16in.Cut L (5808600)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (6920105)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (5407400)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5300600)
- OSG HSS End Mill, 12.0mm1in.Cut L (5801100)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End End Mill, Milling Dia.: 1/4" (BRCT308)
- Osg End Mills