Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/8in.dia., 3/4in.Cut L
Mfr # 5740900
Zoro # G1698326
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/4 in
Product Information
- Brand Osg
- MFR # 5740900
- Zoro # G1698326
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Bit, 5/32", 3-1/2" L (79826/B)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- KLEIN TOOLS Pocket Knife Clip Point, 8 3/4 in L (44037)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48228)
- OSG HSS End Mill, 3/16in.dia., 1/2in.Cut L (4509000)
- OSG HSS End Mill, 9/16in.dia., 1-1/8in.Cut L (5731600)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741400)
- OSG HSS End Mill, 6.0mm5/8in.Cut L (5810400)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743200)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (6920105)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 4Flutes (13047)
- Osg High Speed Steel End Mills