Shop All Tapered End Mills
Osg
HSS End Mill, 3/8in.dia., 2-1/4in.Cut L
Mfr # 5917200
Zoro # G1691886
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Tapered
- Material - Machining Cobalt
- End Mill Cutting Type Center Cutting
- Measurement System Fractional Inch
- Taper Angle Per Side 1.0 Degrees
Product Information
- Brand Osg
- MFR # 5917200
- Zoro # G1691886
- Country of Origin Japan
- Category Tapered End Mills
Dimensions
Tip Dia. | 3/8 in |
Length of Cut | 2 1/4 in |
Overall Length | 4 1/4 in |
Shank Dia. | 1/2 in |
Tip Diameter | 0.375" |
Dimension Type | Fractional Inch |
Large End Dia. | 1/2 in |
Description
Tapered End Mill, Tapered, Cobalt, 1.0 Degrees Taper Angle per Side, 3/8 in Tip Dia., Bright (Uncoated), Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Good Buddy Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9-25-300M)
- PROTO 3/4" Drive Impact Socket Set, SAE, 15 pcs (J73105)
- WESTWARD Transfer Punch, 11/16 In Tip, 4-7/8 In L (22N826)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5942200)
- OSG Tapered End Mill, 1.82mm Large End dia. (45810072)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5936100)
- OSG HSS End Mill, 3/8in.dia., 1-1/4in.Cut L (5957100)
- OSG HSS End Mill, 1/4in.dia., 1in.Cut L (5956200)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5948100)
- OSG HSS End Mill, 3/16in.dia., 3/4in.Cut L (5945100)
- Osg Tapered End Mills