Shop All High Speed Steel End Mills
Osg
HSS End Mill, 3/4in.dia., 2-1/2in.Cut L
Mfr # 4551408
Zoro # G1697547
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 2 1/2 in
Product Information
- Brand Osg
- MFR # 4551408
- Zoro # G1697547
- Country of Origin Brazil
- Category High Speed Steel End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 2 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 4 1/2 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 1/2 in, Overall Length 4 1/2 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-11/16" (43mm) (FCH1116-G)
- URREA 1/2" drive 12-point short socket 13MM (5413M)
- KIPP Cam Lever Size: 2 M08X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X25)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/32 (44902)
- OSG End Mill, 5/32in.dia., 15/64in.Cut L (6767805)
- OSG HSS End Mill, 4.0mm7/16in.Cut L (5810200)
- OSG HSS End Mill, 1/2in.dia., 3in.Cut L (5571100)
- OSG HSS End Mill, 1in.dia., 1-5/8in.Cut L (5733900)
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5300600)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- Osg High Speed Steel End Mills